PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Y Strainer, PVC, 1-1/4", Threaded, FPM

HAYWARD| Zoro #: G0773945| Mfr #: YS10125TU

$169.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-61/64"Screen Material: PVCPipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773945 Mfr #: YS10125TU
Width: 2-61/64"Screen Material: PVC
Pipe Size: 1-1/4"Max. Pressure: 150 psi
Item: Y StrainerGasket Material: FPM
Connection Type: ThreadedScreen Area: 21.10"
Height: 5-55/64"Mesh: 1/32"
Housing Material: PVCBlow-off Port: 1-1/4"
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1-1/4 In., Connection Type Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 5-55/64 In., Width 2-61/64 In., Screen Area 21.10 In., Screen Material PVC, Mesh 1/32 In., Gasket Material FPM, Blow-off Port 1-1/4 In.

Reviews