HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Y Strainer, PVC, 1", Socket

HAYWARD| Zoro #: G1175422| Mfr #: YS10100S

$87.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: FPM
Pipe Size: 1"
Housing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175422 Mfr #: YS10100S
Gasket Material: FPMPipe Size: 1"
Housing Material: PVCConnection Type: socket
Mesh: 1/32"Width: 2-11/64"
Screen Area: Max. Pressure: 150 psi
Height: 4-41/64"Item: Y Strainer
Blow-off Port: 1"Screen Material: PVC
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 1 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 1 In NPT, Material of Construction PVC, Width 2.16 In, Height 4.63 In, Screen PVC, Viton Seal

Reviews