SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, PVC, 1", Threaded, FPM

HAYWARD| Zoro #: G0619841| Mfr #: YS10100TU

$93.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-11/64"Screen Material: PVCPipe Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619841 Mfr #: YS10100TU
Width: 2-11/64"Screen Material: PVC
Pipe Size: 1"Max. Pressure: 150 psi
Item: Y StrainerGasket Material: FPM
Connection Type: ThreadedScreen Area: 9.82 sq. in.
Height: 4-41/64"Mesh: 1/32"
Housing Material: PVCBlow-off Port: 1"
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1 In., Connection Type Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 4-41/64 In., Width 2-11/64 In., Screen Area 9.82 sq. in., Screen Material PVC, Mesh 1/32 In., Gasket Material FPM, Blow-off Port 1 In.

Reviews