Y Strainer, PVC, 1/2", Threaded, FPM

HAYWARD| Zoro #: G0364174| Mfr #: YS10050TU

$82.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"Screen Material: PVCPipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364174 Mfr #: YS10050TU
Width: 1-1/2"Screen Material: PVC
Pipe Size: 1/2"Max. Pressure: 150 psi
Item: Y StrainerGasket Material: FPM
Connection Type: ThreadedScreen Area: 4.19 sq. in.
Height: 2-61/64"Mesh: 1/32"
Housing Material: PVCBlow-off Port: 1/2"
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1/2 In., Connection Type Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 2-61/64 In., Width 1-1/2 In., Screen Area 4.19 sq. in., Screen Material PVC, Mesh 1/32 In., Gasket Material FPM, Blow-off Port 1/2 In.

Reviews