BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Y Strainer, PVC, 1.5", Threaded, FPM

HAYWARD| Zoro #: G0988854| Mfr #: YS00150T

$128.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Screen Area: 21.10 sq. in.Housing Material: Clear PVCItem: Y Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988854 Mfr #: YS00150T
Screen Area: 21.10 sq. in.Housing Material: Clear PVC
Item: Y StrainerMax. Pressure: 150 psi
Connection Type: ThreadedGasket Material: FPM
Blow-off Port: 1-1/2"Width: 2-61/64"
Pipe Size: 1-1/2"Height: 5-55/64"
Mesh: 1/32"Screen Material: PVC
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1-1/2 In., Connection Type Threaded, Housing Material Clear PVC, Max. Pressure 150 psi, Height 5-55/64 In., Width 2-61/64 In., Screen Area 21.10 sq. in., Screen Material PVC, Mesh 1/32 In., Gasket Material FPM, Blow-off Port 1-1/2 In.

Reviews