SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, PVC, 2-1/2", Socket, FPM

HAYWARD| Zoro #: G0975457| Mfr #: YS10250S

$324.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/4"Screen Material: PVCPipe Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975457 Mfr #: YS10250S
Width: 5-1/4"Screen Material: PVC
Pipe Size: 2-1/2"Max. Pressure: 150 psi
Item: Y StrainerGasket Material: FPM
Connection Type: socketScreen Area: 61.43"
Height: 9-19/32"Mesh: 1/8"
Housing Material: PVCBlow-off Port: 2-1/2"
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 2-1/2 In., Connection Type Socket, Housing Material PVC, Max. Pressure 150 psi, Height 9-19/32 In., Width 5-1/4 In., Screen Area 61.43 In., Screen Material PVC, Mesh 1/8 In., Gasket Material FPM, Blow-off Port 2-1/2 In.

Reviews