Y Strainer, PVC, 2", Socket

HAYWARD| Zoro #: G1022341| Mfr #: YS10200S

$181.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: FPM
Pipe Size: 2"
Housing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022341 Mfr #: YS10200S
Gasket Material: FPMPipe Size: 2"
Housing Material: PVCConnection Type: socket
Mesh: 1/32"Width: 3-3/4"
Screen Area: Max. Pressure: 150 psi
Height: 7-5/64"Item: Y Strainer
Blow-off Port: 2"Screen Material: PVC
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 2 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 2 In NPT, Material of Construction PVC, Width 3.75 In, Height 7.07 In, Screen PVC, Viton Seal

Reviews