DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Y Strainer, PVC, 2", Threaded, FPM

HAYWARD| Zoro #: G0962997| Mfr #: YS10200TU

$217.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: FPM
Pipe Size: 2"
Housing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962997 Mfr #: YS10200TU
Gasket Material: FPMPipe Size: 2"
Housing Material: PVCConnection Type: Threaded
Mesh: 1/32"Width: 3-3/4"
Screen Area: Max. Pressure: 150 psi
Height: 7-5/64"Item: Y Strainer
Blow-off Port: 2"Screen Material: PVC
Country of Origin (subject to change): United States

Description

Y-Strainer, True Union, Size 2 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150, Blow-off Port (NPT) 2 In., Material of Construction PVC, Width (In.) 3.75, Height (In.) 7.07, Screen PVC, Seal Viton

Reviews