HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Y Strainer, PVC, 3/4", Socket, FPM

HAYWARD| Zoro #: G2374766| Mfr #: YS00075S

$68.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: FPM
Pipe Size: 3/4"
Housing Material: Clear PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374766 Mfr #: YS00075S
Gasket Material: FPMPipe Size: 3/4"
Housing Material: Clear PVCConnection Type: socket
Mesh: 1/32"Width: 2"
Screen Area: Max. Pressure: 150 psi
Height: 3-3/4"Item: Y Strainer
Blow-off Port: 3/4"Screen Material: PVC
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 3/4 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 3/4 In NPT, Material of Construction Clear PVC, Width 2 In, Height 3.75 In, Screen PVC, Viton Seal

Reviews