KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, PVC, 3/4", Threaded, FPM

HAYWARD| Zoro #: G0292433| Mfr #: YS10075TU

$83.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Screen Material: PVC
Housing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292433 Mfr #: YS10075TU
Width: 2"Screen Material: PVC
Housing Material: PVCMax. Pressure: 150 psi
Blow-off Port: 3/4"Pipe Size: 3/4"
Screen Area: Mesh: 1/32"
Item: Y StrainerHeight: 3-3/4"
Connection Type: ThreadedGasket Material: FPM
Country of Origin (subject to change): United States

Description

Y-Strainer, True Union, Size 3/4 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150, Blow-off Port (NPT) 3/4 In., Material of Construction PVC, Width (In.) 2, Height (In.) 3.75, Screen PVC, Seal Viton

Reviews