Y Strainer, PVC, 4", Socket, FPM

HAYWARD| Zoro #: G1408583| Mfr #: YS10400S

$749.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/16"Screen Material: PVCPipe Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408583 Mfr #: YS10400S
Width: 6-3/16"Screen Material: PVC
Pipe Size: 4"Max. Pressure: 150 psi
Item: Y StrainerGasket Material: FPM
Connection Type: socketScreen Area: 95.08 sq. in.
Height: 11-3/4"Mesh: 1/8"
Housing Material: PVCBlow-off Port: 4"
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 4 In., Connection Type Socket, Housing Material PVC, Max. Pressure 150 psi, Height 11-3/4 In., Width 6-3/16 In., Screen Area 95.08 sq. in., Screen Material PVC, Mesh 1/8 In., Gasket Material FPM, Blow-off Port 4 In.

Reviews