Hayward
4", Threaded, PVC, Y Strainer, 150 psi
Mfr # YS10400TU
Zoro # G0247125
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Threaded
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 1", socket, CPVC, Y Strainer, 150 psi YS20100S
- HAYWARD 1/2", Threaded, PVC, Y Strainer, 150 psi YS10050T
- HAYWARD 2", socket, Clear PVC, Y Strainer, 150 psi YS00200S
- HAYWARD 3/4", Threaded, Clear PVC, Y Strainer, 150 psi YS00075T
- HAYWARD 3", Flanged, PVC, Simplex Strainer, 150 psi SB1300FE18
- HAYWARD 1", Threaded, PVC, Y Strainer, 150 psi YS10100T
- HAYWARD 2-1/2", Threaded, PVC, Y Strainer, 150 psi YS10250TU
- HAYWARD 8", Flanged, PVC, Basket Strainer, 150 psi SB1800FT18
- HAYWARD Replacement Screen, 1" Y-Strainer, CPVC, 1/32" Perforations YSX2010022
- HAYWARD 2", Socket/Threaded, PVC, Basket Strainer, 150 psi DB1200ST18
- BANJO Y STRAINER LSM300-20
- Hayward Y & Basket Strainers