Hayward
4", Threaded, PVC, Y Strainer, 150 psi
Mfr # YS10400T
Zoro # G1505095
$1,085.13
15% off
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Threaded
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD Replacement Screen, 1-1/2" Y-Strainer, CPVC, 1/32" Perforations YSX2015022
- HAYWARD 4", socket, PVC, Y Strainer, 150 psi YS10400S
- HAYWARD 2", socket, PVC, Y Strainer, 150 psi YS10200S
- HAYWARD 3", socket, CPVC, Y Strainer, 150 psi YS20300S
- HAYWARD 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi YS00125T
- HAYWARD 1-1/2", Socket/Threaded, Eastar, Basket Strainer, 100 psi SBC150STE18
- HAYWARD 2", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2200ST18
- HAYWARD 2-1/2", Threaded, PVC, Y Strainer, 150 psi YS10250TU
- HAYWARD 4", Threaded, PVC, Basket Strainer, 150 psi SB1400T18
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS075-80
- LEGEND VALVE 1-1/2 T-15 NO LEAD BZE Y-STRNR 105-507NL
- Hayward Y & Basket Strainers