Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Grounds & Outdoor
/
Lawn & Garden
/
Landscaping Materials
/
Planters & Window Boxes
/
PLANTER CLSS BLK 24""DIA
Shop All Planters & Window Boxes
Shop Alternate Products
This Product is Discontinued
Hc Companies
PLANTER CLSS BLK 24""DIA (Discontinued)
Mfr #
LIA24000G18C006
Zoro #
G203499349
This Product is Discontinued
Shop for all Planters & Window Boxes
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: PLANTER CLSS BLK 24""DIA
$34.99
Product Information
Brand
Hc Companies
MFR #
LIA24000G18C006
Zoro #
G203499349
UPC #
770932836557
Country of Origin
China
Category
Planters & Window Boxes
Description
HC Companies 20 in. H X 24 in. D Plastic Classic Planter Black
Restrictions
View the Lighting Facts
View the Energy Guide
From the Manufacturer
Reviews
Explore More Products
Hc Companies Landscaping Materials