Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1 gal. Liquid Etch Coating, Clear

  • Zoro #: G0349688
  • Mfr #: 50.160004-16

$24.95

Details
  • Features: Sprinkle On, Biodegradable
  • VOC Content: 0g/L
  • Color Family: Clears
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

H&C #50.160004-16 Specifications

  • Zoro #: G0349688
  • Mfr #: 50.160004-16
Features: Sprinkle On, Biodegradable VOC Content: 0g/L
Color Family: Clears Exposure Conditions: Interior/Exterior
Dry Time: N/A Size: 1 gal.
Base Type: Solvent Surface: Concrete
Dry Time Tack Free: N/A Item: Etch Coating
Color: Clear Dry Time - Light Traffic: N/A
Application Temperature: 50 to 90 Degrees F Resin Type: Liquid
Dry Time Recoat: N/A Coverage: 100 to 150 sq. ft./gal.
Finish: Invisible Application Method: Stiff Bristle Broom
Country of Origin (subject to change): United States

Description

Over the last thirty years concrete floor coatings have gone from essentially nothing to a fairly sophisticated process of some type of protective surfacing. H&c Etch Coating include characteristics like: Color: Clear, Size: 1 gal., Finish: Invisible.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of H&C #50.160004-16