October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Floor Stain Acrylic 1 gal., Invisible Cordovan

  • Zoro #: G0350029
  • Mfr #: 45.102064-16

$82.75

Details
  • Finish: Invisible
  • VOC Content: Less than 50g/L
  • Resin Type: Acrylic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

H&C #45.102064-16 Specifications

  • Zoro #: G0350029
  • Mfr #: 45.102064-16
Finish: Invisible VOC Content: Less than 50g/L
Resin Type: Acrylic Item: Floor Stain
Application Method: Spray, Mop, Sponge, Rag Coverage: 200 sq. ft./gal.
Exposure Conditions: Interior/Exterior Dry Time Recoat: 4 to 6 hr.
Surface: Stone, Masonry, Cement Application Temperature: 50 to 90 Degrees F
Features: Easy Application, Solvent Free Formula, UV resistant Color: Cordovan
Size: 1 gal. Base Type: Water
Dry Time: 6 hr. Country of Origin (subject to change): Multiple

Description

There are many types of concrete floor coatings like epoxy floor coatings, urethane floor coatings (featuring many colors), clear glossy shields, garage floor paint, and various other types of sealers. Here are some important details for H&c Floor Stain. Color: Semi-Trans Cordovan, Size: 1 gal., Finish: Invisible.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of H&C #45.102064-16