Hcs

Bag Sponge Counter, Blue, PK250

Hcs Bag Sponge Counter, Blue, PK250 HCS7010B
Hover or click to zoom Tap to zoom
Key Features
  • Item: Stack Bin
  • Diameter: 3 1/2 in
  • Includes: (5) Rows with (2) Compartments
  • Material: LDPE
  • Color: Red/Blue
  • Height: 37 13/32 in
  • Industry Type: Healthcare
  • Product Type: Sponge Counter Bag
See full product details
$117.90
Pk of 250, $0.47/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hcs #HCS7010B Specifications

  • Item: Stack Bin
  • Diameter: 3 1/2 in
  • Includes: (5) Rows with (2) Compartments
  • Material: LDPE
  • Color: Red/Blue
  • Height: 37 13/32 in
  • Industry Type: Healthcare
  • Product Type: Sponge Counter Bag
  • Country of Origin (subject to change): China

Description

Sponge Counter Bag, LDPE, Blue, Diameter 3 1/2 in, Height 37 13/32 in, Package Quantity 250

Reviews of Hcs #HCS7010B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.