Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Cuff and Bladder Replacement, Arm

  • Zoro #: G9685532
  • Mfr #: HCS9009LF

$12.26

Details
  • Patient Type: Large Adult
  • Includes: Cuff and Inflation Bladder
  • Cuff Material: Nylon
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hcs #HCS9009LF Specifications

  • Zoro #: G9685532
  • Mfr #: HCS9009LF
Patient Type: Large Adult Includes: Cuff and Inflation Bladder
Cuff Material: Nylon Width: 175mm
Height: 9/64" Industry Type: Healthcare
Length: 25-63/64" Weight: 0.26 lb.
Item: Replacement Standard Cuff and Bladder Color: Gray
Cuff Size: 13" to 20" Test Location: Arm
Country of Origin (subject to change): Indonesia

Description

Take a look at the features for Hcs Replacement Standard Cuff and Bladder. Color: Gray, Width: 175mm.

Reviews of Hcs #HCS9009LF