This item is Discontinued.

Hcs Digital Thermometer, 5inLx3/4inWx3/8inH HCS9002

Digital Thermometer, 5inLx3/4inWx3/8inH (Discontinued)

  • Mfr # HCS9002
  • Zoro # G2819936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCS9002
Zoro #
G2819936
UPC #
-
Country of Origin
China

Dimensions

Height
0.375 in
Width
0.75 in
Length
5 1/8 in
Overall Length
5 1/8 in
Overall Height
3/8 in
Overall Width
3/4 in

Details

Item
Digital Thermometer
Material
ABS and Stainless Steel
Thermometer Location
Oral
Includes
(5) Probe Covers
Color
White
Features
Automatic Shut-Off, Durable, Fever Alter, Last Reading Recall, Readout Options, Waterproof
Industry Type
Healthcare
Readout Time
60 sec
Measurement Type
SAE/Metric
Product Type
Digital Thermometer
Water Resistance
Water-Resistant

Description

Digital Thermometer, Thermometer Location Oral, Measurement Type SAE/Metric, Readout Time 60 sec, Color White, Material ABS and Stainless Steel, Length 5 1/8 in, Width 0.75 in, Height 0.375 in, Includes (5) Probe Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.