Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Procedural Face Mask, Universal, Yellow, 300PK

  • Zoro #: G9403405
  • Mfr #: HCS3014
$40.25 ($0.13/unit)
  • Promotion Restriction: Not eligible for promotion
  • Package Quantity: 300
  • Material: polypropylene
See full product details
Out of Stock

Hcs #HCS3014 Specifications

  • Zoro #: G9403405
  • Mfr #: HCS3014
Promotion Restriction: Not eligible for promotion Package Quantity: 300
Material: polypropylene Color: Yellow
Headstrap Type: Ear Loops Item: Procedural Mask
Mask Size: Universal Includes: Adjustable Nosepiece for a Comfortable Fit
Nose Clip: Yes Standards: FDA Standard 878.4040
Industry Type: Healthcare Product Availability: Temporarily Unavailable
ASTM Splash Rating: Not Rated NIOSH Rating: Not Rated
ISO Cleanroom Class: Not Rated Includes Eyeshield: No
Mask Shape: Flat-Fold Mask Material: Polyethylene
Eyeshield Color: None Eyeshield Material: None
Nosepiece Type: Metal Nose Clip Number of Layers: 3-Ply
Face Seal Type: None Mask Headstrap Type: Dual, Non-Adjustable
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable respirators and dust masks (or surgical masks) are used by a variety of people, from healthcare professionals to welders to nail technicians. Here is some additional information about Hcs Isolation Mask. Color: Yellow, Material: polypropylene.

Restrictions and Compliance

***

Reviews of Hcs #HCS3014