This item is Discontinued.

Heartland Boots, Plain Toe, PVC, 15 In, Yellow, 9, PR 15D879

Boots, Plain Toe, PVC, 15 In, Yellow, 9, PR (Discontinued)

  • Mfr # 15D879
  • Zoro # G4399254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15D879
Zoro #
G4399254
UPC #
856705002050
Country of Origin
United States

Dimensions

Size
9
Boot Height
15"
Height
15"

Details

Upper Material
PVC
Color
Yellow
Toe Type
Plain
Metatarsal Guard
No
Rubber Boot Style
Knee
Predominant Footwear Color
Yellow
Outsole Material
PVC
Item
Boots
Gender
Men's
Style Number
70600
Resists
Chemicals, Organic Waste, Slips
Shoe Style
Knee
Series
70600

Description

Boots, Shoe Style Knee, Toe Type Plain, Size 9, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.