Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

18000/12000W Electric Salamander Heater, Fan Forced, 240V

HEAT WAGON| Zoro #: G2138437| Mfr #: P1800-1

$1519.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Plug Configuration: Hard Wired
Item: Electric Salamander Heater
BtuH Output: 65,000 / 41,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138437 Mfr #: P1800-1
NEMA Plug Configuration: Hard WiredItem: Electric Salamander Heater
BtuH Output: 65,000 / 41,000Safety Features: Overheat Limit Switch (Auto Reset)
Electric Heater Phase: 1Watts: 18,000/12,000
Number of Heat Settings: 2Amps AC: 75.0/50.0
Manufacturers Warranty Length: 1 yr. PartsAir Temp. Rise: 100 Degrees F
Heating Method: Fan ForcedHeight: 20"
Depth: 14"Standards: UL
Electric Heater Item: Electric Salamander HeaterWidth: 30"
kW: 18/12Heater Voltage: 240VAC
Hz: 60Features: Thermostat, Overheat protection, Direct Wiring to Terminal Block, Rugged Steel Housing
Color: WhiteCountry of Origin (subject to change): Finland

Description

Portable Electric Heater, Electric forced air construction heater, 208/240, 60 Hz, 1 Phase, 75 Amps AC, 18000/12000 Watts, 18/12 kW, BtuH 65 K / 41K, WHITE, Number of Heat Settings 2, Built-In Features Thermostat, overheat protection, direct wiring to terminal block, rugged steel housing, UL, 1 Year Parts

Reviews