customer-service Help
Heath Zenith

Link Motn Secur Lght Wht

Heath Zenith Link Motn Secur Lght Wht HZ-5835-WH
Tap to zoom
Hover or click to zoom
$80.88
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $80.88

Heath Zenith #HZ-5835-WH Specifications

  • Country of Origin (subject to change): China

Description

The patented LINKTM technology allows motion security and decorative LED lights to communicate with each other via radio frequency technology. When one LINKTM motion sensor light turns on additional LINKTM motiion sensor lights can also turn on for added safety and security around your home. The HZ-5835 is 2 100 Lumens with twin integrated LED lights. Made of durable poly carbonate housing and featuring Dual Brite 2 level lighting which provides energy savings and instant on security. DIY friendly - easy to install and tool-less adjustments. The sensor head has a 70' detection range with 180 degree viewining angle. Manual overide and wall or eave mount. 5 year warranty.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Heath Zenith #HZ-5835-WH