SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Assembled Baseboard Enclosure, White, Fits Heatrim American

HEATRIM AMERICAN| Zoro #: G1878721| Mfr #: RB-5-A

$33.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Assembled Baseboard EnclosureFits Heaters: Mfr. No. RA-ECR-03, RA-ECL-03, RB-ICF-90, RA-OCF-90, RB-WEP-03, RB-750-A2, RB-5-A, RB-750-A4, RB-750-A5, RB-750-A6, RB-750-A7, RB-750-A8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878721 Mfr #: RB-5-A
Color: WhiteItem: Assembled Baseboard Enclosure
Fits Heaters: Mfr. No. RA-ECR-03, RA-ECL-03, RB-ICF-90, RA-OCF-90, RB-WEP-03, RB-750-A2, RB-5-A, RB-750-A4, RB-750-A5, RB-750-A6, RB-750-A7, RB-750-A8Mounting Type: Surface
Cabinet Width: 60"Cabinet Depth: 2-11/16"
Cabinet Height: 7-3/8"Country of Origin (subject to change): United States

Description

Assembled Baseboard Enclosure, Mounting Type Surface, Fits Heaters Mfr. No. RA-ECR-03, RA-ECL-03, RB-ICF-90, RA-OCF-90, RB-WEP-03, RB-750-A2, RB-5-A, RB-750-A4, RB-750-A5, RB-750-A6, RB-750-A7, RB-750-A8, Cabinet Height 7-3/8 In., Cabinet Width 60 In., Cabinet Depth 2-11/16 In., Color White

Reviews