36" Hydronic Baseboard Heater, White

HEATRIM AMERICAN| Zoro #: G1753315| Mfr #: RB-750-A3

$31.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753315 Mfr #: RB-750-A3
Color: WhiteItem: Hydronic Baseboard Heater
Length: 36"Height: 7-1/16"
Depth: 2-7/8"Housing Style: Conventional
Primary Application: ResidentialMounting Type: Floor
Housing Material: SteelCountry of Origin (subject to change): United States

Product Description

Hydronic Baseboard Heater, Conventional, Residential, Mounting Type Floor, Length 36 In., Depth 2-7/8 In., Height 7-1/16 In., Color White, Housing Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.