48" Hydronic Baseboard Heater, White

HEATRIM AMERICAN| Zoro #: G0963426| Mfr #: RB-750-A4

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963426 Mfr #: RB-750-A4
Color: WHITEItem: Hydronic Baseboard Heater
Primary Application: ResidentialMounting Type: Floor
Housing Material: SteelLength: 48"
Height: 7-1/16"Depth: 2-7/8"
Housing Style: ConventionalCountry of Origin (subject to change): United States

Product Description

Hydronic Baseboard Heater, Conventional, Residential, Mounting Type Floor, Length 48 In., Depth 2-7/8 In., Height 7-1/16 In., Color White, Housing Material Steel
Save 15%. Sign up for Z-mail.