60" Hydronic Baseboard Heater, White

HEATRIM AMERICAN| Zoro #: G0415834| Mfr #: RB-750-A5

$54.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415834 Mfr #: RB-750-A5
Color: WHITEItem: Hydronic Baseboard Heater
Housing Style: ConventionalPrimary Application: Residential
Mounting Type: FloorHousing Material: Steel
Length: 60"Height: 7-1/16"
Depth: 2-7/8"Country of Origin (subject to change): United States

Product Description

Hydronic Baseboard Heater, Conventional, Residential, Mounting Type Floor, Length 60 In., Depth 2-7/8 In., Height 7-1/16 In., Color White, Housing Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.