KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

96" Hydronic Baseboard Heater, White

HEATRIM AMERICAN| Zoro #: G1803252| Mfr #: RB-750-A8

$105.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Steel
Item: Hydronic Baseboard Heater
Mounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803252 Mfr #: RB-750-A8
Housing Material: SteelItem: Hydronic Baseboard Heater
Mounting Type: FloorPrimary Application: Residential
Height: 7-1/16"Depth: 2-7/8"
Housing Style: ConventionalLength: 96"
Color: WhiteCountry of Origin (subject to change): United States

Description

Hydronic Baseboard Heater, Conventional, Residential, Mounting Type Floor, Length 96 In., Depth 2-7/8 In., Height 7-1/16 In., Color White, Housing Material Steel

Reviews