Right Hand Solid End Cap, White, Fits Heatrim American

HEATRIM AMERICAN| Zoro #: G0924244| Mfr #: RA-ECR-03

$4.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cabinet Depth: 2-11/16"
Item: Right Hand Solid End Cap
Mounting Type: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924244 Mfr #: RA-ECR-03
Cabinet Depth: 2-11/16"Item: Right Hand Solid End Cap
Mounting Type: SurfaceFits Heaters: Mfr. No. RB-5-A
Cabinet Width: 3"Color: White
Country of Origin (subject to change): United States

Description

Right Hand Solid End Cap, Mounting Type Surface, Fits Heaters Mfr. No. RB-5-A, Cabinet Width 3 In., Cabinet Depth 2-11/16 In., Color White

Reviews