Wall End Piece, White, Fits Heatrim American

HEATRIM AMERICAN| Zoro #: G2291405| Mfr #: RB-WEP-03

$2.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291405 Mfr #: RB-WEP-03
Color: WhiteFits Heaters: Mfr. No. RB-5-A
Item: Wall End PieceCabinet Width: 3"
Cabinet Depth: 2-11/16"Mounting Type: Surface
Country of Origin (subject to change): United States

Product Description

Wall End Piece, Mounting Type Surface, Fits Heaters Mfr. No. RB-5-A, Cabinet Width 3 In., Cabinet Depth 2-11/16 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.