Shop Alternate Products
This Product is Discontinued
Heavy Duty Ramps
Container Ramp, 10,000 lb. Ld Cap., Alum (Discontinued)
Mfr # Q7735
Zoro # G2547148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 10,000 lb
- Overall Length 60 in
- Overall Width 63 in
- Service Height Range 8 in
- Material Aluminum