Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15

  • Zoro #: G0527256
  • Mfr #: H624-004

$102.79

  • Manufacturers Warranty Length: -
  • Shaft Material: -
  • Application: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hedland #H624-004 Specifications

  • Zoro #: G0527256
  • Mfr #: H624-004
Manufacturers Warranty Length: - Shaft Material: -
Application: - Cable Length (Ft.): -
Chamber Material: Polysulfone Agency Compliance: -
Display: - Fluid Temp. Range: 32 Degrees to 250 Degrees F
Flow Range: 0.5 to 4 gpm Length: 7-3/4"
Item: Mechanical Flowmeter Connection Size (In.): 1/2 FNPT
Center-Center Fitting Size: - Housing Material: Polysulfone
Height (In.): 1-1/2 Thread: -
Standards: - Max. Pressure: 325 psi
Connection Size: 1/2" For Pipe Size: 1/2"
Width: 1-1/2" Gauge/Conductor: -
Connection Type: FNPT Width (In.): 1-1/2"
Depth: - Type: Variable Area
Master Totalizer: - O-Ring: -
Specific Gravity: 1.000 Pressure Drop - 100% Flow (PSI): -
Includes: - Max. Temp. (F): 250
Max. Voltage: - Center-Center Insert Size: -
Seal Material: Buna N GPM Max.: -
Max. Reed Switch Current (mA): - Length (In.): 7-3/4"
Height: 1-1/2" Flow Material: Water, Other Liquids
Fitting: Brass Max. Viscosity: 500 SSU
Max. Pressure (PSI): 325 Resetable Cumulative Totalizer: -
Wetted Materials: C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium Insert: -
Pressure Drop - 50% Flow (PSI): - Flow Range @ GPM/LPM: 0.5 to 4 / 2 to 15
Accuracy (%): +/-5.0 Full Scale Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/2 In., Connection Size 1/2 In., Connection Type FNPT, Fluid Temp. Range 32 Degrees to 250 Degrees F, Wetted Materials C360 Brass, Buna-N, Polysulfone, PVC, PH15-7MO Stainless Steel, T300 Stainless Steel, Strontium, Max. Pressure 325 psi, Flow Range 0.5 to 4 gpm, Max. Viscosity 500 SSU, Flow Material Water, Other Liquids, Variable Area, GPM Max. -, Max. Voltage -, Length 7-3/4 In., Width 1-1/2 In., Height 1-1/2 In.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Hedland #H624-004