Windshield Washer/De-Icer, Concentrate

HEET |Zoro #: G2282987|Mfr #: KLQ-C

$4.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282987 Mfr #: KLQ-C
Color: BlueBoiling Point (F): 148
Dilution Ratio: -Dissolves: -
Freezing Point (F): -60Size: 32 oz.
Standards: -pH: -
Size/Net Weight: 1.85Application: Automobiles/Trucks
Flash Point (F): 52Viscosity Index: -
For Use With: -VOC Content: 95%
Appearance: -Viscosity (SUS @ 100 F): -
pH Value: -Pour Point (F): -
Item: Windshield Washer/De-icerSpecific Gravity: 0.795
Type: ConcentrateContainer Type: Bottle
Country of Origin (subject to change): United States

Product Description

Windshield Washer/De-Icer, Concentrate, Container Size 32 oz, Size/Net Weight 1.85, Blue, Boiling Point 148 F, Flash Point 52 F, 0.795 Specific Gravity, VOC Content 95%, Automobiles/Trucks, CARB

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.