Heico-Lock
Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-5SS
Zoro # G000713723
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 5 mm
- Outside Diameter 9 mm
- Minimum Thickness 1.7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 18 mm Steel, Zinc Flake Finish, 100 PK HLS-18SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK HLS-3.5
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK HLB-20SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK HLB-10SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK HLS-39SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK HLB-3/8"
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 50 PK HLB-1"SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 25 PK HLB-30
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK HLS-1/2"
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 20 PK 1517
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK HLS-8
- Heico-Lock Lock Washers