Heico-Lock
Wedge Lock Washer, For Screw Size 64 mm Steel, Zinc Flake Finish
Mfr # HLS-64
Zoro # G900713762
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 64 mm
- Outside Diameter 95 mm
- Minimum Thickness 7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK HLB-20SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 27 mm Steel, Zinc Flake Finish, 25 PK HLB-27
- HEICO-LOCK Wedge Lock Washer, For Screw Size 36 mm Steel, Zinc Flake Finish, 25 PK HLB-36
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK HLB-10SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK HLS-24
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK HLS-5SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish HLS-45
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK HLB-4SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK HLB-14SS
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK 1231
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK 2375
- Heico-Lock Lock Washers