Heico-Lock
Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLB-10
Zoro # G700713757
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 10 mm
- Outside Diameter 21 mm
- Minimum Thickness 2.7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK HLB-3/4"
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK HLS-39SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK HLS-3/8"
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK HLS-24
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK HLS-12
- HEICO-LOCK Wedge Lock Washer, For Screw Size 18 mm Steel, Zinc Flake Finish, 100 PK HLB-18
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK HLS-6SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 50 PK HLB-1"SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK HLB-4SS
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK 5MXD6
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK GDP-101
- Heico-Lock Wedge Lock Washers