Heico-Lock
Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK
Mfr # HLS-12SS
Zoro # G400713712
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 12 mm
- Outside Diameter 19.5 mm
- Minimum Thickness 2.7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK HLS-11
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK HLS-14
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK HLB-8SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK HLB-20SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK HLS-3.5
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK HLB-3.5SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK HLS-16SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 85 mm Steel, Zinc Flake Finish HLS-85
- HEICO-LOCK Wedge Lock Washer, For Screw Size 56 mm Steel, Zinc Flake Finish HLS-56
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK 2145
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK SSG-110
- Heico-Lock Wedge Lock Washers