Heico-Lock
Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-20
Zoro # G400713811
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 20 mm
- Outside Diameter 30.7 mm
- Minimum Thickness 3.7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3.5 mm Steel, Zinc Flake Finish, 200 PK HLB-3.5
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK HLS-10SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK HLB-16
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK HLB-8SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK HLB-3/8"
- HEICO-LOCK Wedge Lock Washer, For Screw Size 76 mm Steel, Zinc Flake Finish HLS-76
- HEICO-LOCK Wedge Lock Washer, For Screw Size 52 mm Steel, Zinc Flake Finish HLS-52
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK HLS-4SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 36 mm Steel, Zinc Flake Finish, 25 PK HLS-36
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK GDM-112
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK 1546
- Heico-Lock Wedge Lock Washers