Heico-Lock
Wedge Lock Washer, For Screw Size 27 mm Steel, Zinc Flake Finish, 25 PK
Mfr # HLB-27
Zoro # G900713717
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 27 mm
- Outside Diameter 48.5 mm
- Minimum Thickness 6.7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK HLS-11
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK HLB-12
- HEICO-LOCK Wedge Lock Washer, For Screw Size 22 mm Steel, Zinc Flake Finish, 100 PK HLS-22
- HEICO-LOCK Wedge Lock Washer, For Screw Size 27 mm Steel, Zinc Flake Finish, 25 PK HLB-27SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 42 mm Steel, Zinc Flake Finish, 25 PK HLS-42SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK HLS-6
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK HLB-6
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 50 PK HLB-1"
- HEICO-LOCK Wedge Lock Washer, For Screw Size 68 mm Steel, Zinc Flake Finish HLS-68
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK 1307
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK 1226
- Heico-Lock Wedge Lock Washers