Heico-Lock
Wedge Lock Washer, For Screw Size 42 mm Steel, Zinc Flake Finish, 25 PK
Mfr # HLS-42
Zoro # G400713767
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 42 mm
- Outside Diameter 63 mm
- Minimum Thickness 6.7 mm
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 39 mm Steel, Zinc Flake Finish, 25 PK HLS-39SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK HLS-24
- HEICO-LOCK Wedge Lock Washer, For Screw Size 48 mm Steel, Zinc Flake Finish HLS-48
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK HLS-20
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK HLS-30
- HEICO-LOCK Wedge Lock Washer, For Screw Size 27 mm Steel, Zinc Flake Finish, 25 PK HLB-27
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 50 PK HLB-1"SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Flake Finish, 200 PK HLB-6SS
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 25 PK HLB-30SS
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK 1087
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK 5MXD6
- Heico-Lock Lock Washers