Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Metering Pump Set, 5 to 120 rpm
  • Zoro #: G0253465
  • Mfr #: 036150170
$4,250.32
  • Pump Type: Peristaltic
  • Hz: 60
  • Ball Material: TFE
See full product details
This item ships free.

Heidolph #036150170 Specifications

  • Zoro #: G0253465
  • Mfr #: 036150170
Pump Type: Peristaltic Hz: 60
Ball Material: TFE Min. Flow Rate: 0.005mL/min.
Body Material: Metal Number of Feeds: 0
Includes: Adaptor for Multi-Channel Pump Heads Reproducibility: +/-1%
Item: Chemical Metering Pump Set Height: 8-55/64"
Voltage: 115 Max. Flow Rate: 5.21 gph
Motor RPM: 5 to 120 Length: 10-5/64"
Width: 6-17/32" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Chemical Metering Pump Set, Pump Type Peristaltic, Voltage 115, Max. Flow Rate 5.21 gph, Reproducibility +/-1 Percent, Motor RPM 5 to 120, Body Material Metal, Ball Material TFE, Height 8-55/64 In., Length 10-5/64 In., Width 6-17/32 In., Number of Feeds 0, Min. Flow Rate 0.005mL/min., 60 Hz, Includes Adaptor for Multi-Channel Pump Heads

Reviews of Heidolph #036150170