Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Purification System, 4L, 13 in. L
  • Zoro #: G0253849
  • Mfr #: 062100010
$10,150.99
  • Item: Chemical Purification System
  • Volume: 4L
  • Height: 19"
See full product details
This item ships free.

Heidolph #062100010 Specifications

  • Zoro #: G0253849
  • Mfr #: 062100010
Item: Chemical Purification System Volume: 4L
Height: 19" Interface: Dispensing Panel- US Type 304 SS, Dispensing Valve- Swagelok Multi-Position (4-Way) Valve, Metering Valve- Swagelok Needle Valve, Pressure Release 15 psi Regulator with 7 psi Blow Off Valve per Solvent, Main Shut Off Valve Swagelok 2-Way, Label Solvent Specific, Dispensing Diagram, Emergency Shut Off
Width: 12" Features: Economic and Space Friendly Design
Length: 13" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Purification System, Volume 4L, Interface Dispensing Panel- US Type 304 SS, Dispensing Valve- Swagelok Multi-Position (4-Way) Valve, Metering Valve- Swagelok Needle Valve, Pressure Release 15 psi Regulator with 7 psi Blow Off Valve per Solvent, Main Shut Off Valve Swagelok 2-Way, Label Solvent Specific, Dispensing Diagram, Emergency Shut Off, Height 19 In., Length 13 In., Width 12 In., Features Economic and Space Friendly Design

Reviews of Heidolph #062100010