Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Extension Tubing, 7/64 in. I.D.
  • Zoro #: G0253261
  • Mfr #: 036303610
$61.99
  • Item: Tubing
  • Max. Pressure: 7 psi
  • Inside Dia.: 7/64"
See full product details
This item ships free.

Heidolph #036303610 Specifications

  • Zoro #: G0253261
  • Mfr #: 036303610
Item: Tubing Max. Pressure: 7 psi
Inside Dia.: 7/64" Tube Length: 3.28 ft.
Standards: USP Class VI, FDA, Meets GLP, NSF Tube Material: Silicone
Outside Dia.: 3/16" Temp. Range: -80 Degrees to 200 Degrees F
Tube Color: Translucent White Wall Thickness: 1/32"
Tube Hardness: Shore A: 45 to 55 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tubing, Tube Material Silicone, Tube Hardness Shore A: 45 to 55, Inside Dia. 7/64 In., Outside Dia. 3/16 In., Wall Thickness 1/32 In., Max. Pressure 7 psi, Tube Length 3.28 ft., Translucent White, Temp. Range -80 Degrees to 200 Degrees F, Standards USP Class VI, FDA, Meets GLP, NSF

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Heidolph #036303610