Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hotplate Stirrer, 55.1 lb., 3.7 in. H
  • Zoro #: G0253736
  • Mfr #: 036110519
$1,223.06
  • Overall Width: 10.9"
  • Plate Shape: Round
  • Amps: 6.8
See full product details
This item ships free.

Heidolph #036110519 Specifications

  • Zoro #: G0253736
  • Mfr #: 036110519
Overall Width: 10.9" Plate Shape: Round
Amps: 6.8 Overall Height: 3.7"
Auto Shutoff: Yes Voltage: 120
Load Capacity - English: 55.1 lb. Variable Speed: Yes
Plate Dia.: 145mm Plate Width: 5-45/64"
Temp. Range (C): 20 Degrees to 300 Degrees Overall Length: 6.81"
Hot Plate Item: Hot Plate Stirrer Temp. Range (F): 68 Degrees to 572 Degrees
Watts: 820 Plate Length: 5-45/64"
Temp. Range: 68 Degrees to 572 Degrees F Plate Material: Aluminum, Ceramic
Number of Stirring Positions: 1 Load Capacity: 55.1 lb.
Voltage Rating: 120V Load Capacity - Metric: 25kg
Speed: 100 to 1400 rpm Includes Timer: Yes
Item: Hotplate Stirrer Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Hot Plate Stirrer, Temp. Range (C) 20 Degrees to 300 Degrees , Temp. Range (F) 68 Degrees to 572 Degrees , Plate Dia. 145mm, Plate Shape Round, Plate Material Aluminum, Ceramic, Load Capacity - English 55.1 lb., Load Capacity - Metric 25kg, Overall Height 3.7 In., Overall Length 6.81 In., Overall Width 10.9 In., Number of Stirring Positions 1, Variable Speed Yes, Speed 100 to 1400 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120, 6.8 Amps, 820 Watts

Reviews of Heidolph #036110519