Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overhead Stirrer, 115V, Slim 2-Gear
  • Zoro #: G0183158
  • Mfr #: 036090000
$1,091.48
  • Operating Speed: 35 to 250, 280 to 2200 rpm
  • Special Features: Slim 2-Gear Stage Design
  • Overall Width: 71"
See full product details
This item ships free.

Heidolph #036090000 Specifications

  • Zoro #: G0183158
  • Mfr #: 036090000
Operating Speed: 35 to 250, 280 to 2200 rpm Special Features: Slim 2-Gear Stage Design
Overall Width: 71" Power Required: 115V
Mixing Speed Type: Variable Manufacturers Warranty Length: 3 yr.
Shaft Dia.: 8mm Overall Height: 20 ft. 10"
Max. Viscosity: 40000 mPas Through Shaft: Yes
Reversible: No Maximum Torque: 100 Ncm
Voltage: 115 Item: Overhead Mixer
Material: PTFE, Stainless Steel Includes: Chuck
Plug Style - Lab Equipment: Standard Volume: 3.05L
Overall Length: 14 ft. 4" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Overhead Mixer, Volume 3.05L, Max. Viscosity 40000 mPas, Maximum Torque 100 Ncm, Operating Speed 35 to 250, 280 to 2200 rpm, Mixing Speed Type Variable, Voltage 115, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 20 ft. 10 In., Overall Length 14 ft. 4 In., Overall Width 71 In., Shaft Dia. 8mm

Reviews of Heidolph #036090000