Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overhead Stirrer, 220V, Slim 2-Gear
  • Zoro #: G0183149
  • Mfr #: 036090010
$1,312.99
  • Voltage: 220
  • Through Shaft: Yes
  • Operating Speed: 35 to 250, 280 to 2200 rpm
See full product details
This item ships free.

Heidolph #036090010 Specifications

  • Zoro #: G0183149
  • Mfr #: 036090010
Voltage: 220 Through Shaft: Yes
Operating Speed: 35 to 250, 280 to 2200 rpm Mixing Speed Type: Variable
Max. Viscosity: 40000 mPas Shaft Dia.: 8mm
Reversible: No Power Required: 220V
Special Features: Slim 2-Gear Stage Design Overall Length: 14 ft. 4"
Overall Height: 20 ft. 10" Item: Overhead Mixer
Includes: Chuck Volume: 3.05L
Maximum Torque: 100 Ncm Material: PTFE, Stainless Steel
Manufacturers Warranty Length: 3 yr. Plug Style - Lab Equipment: European
Overall Width: 71" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Laboratory mixers are designed to mix chemicals in a lab setting for a wide variety of purposes. Take a look at the features for Heidolph Overhead Mixer. Material: PTFE, Stainless Steel.

Reviews of Heidolph #036090010