Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overhead Shaker, 510in.W, 115V

  • Zoro #: G0182616
  • Mfr #: 036130380
$3,143.99
  • Plug Style - Lab Equipment: Standard
  • Power Required: 115V
  • Voltage: 115
See full product details
This item ships free.

Heidolph #036130380 Specifications

  • Zoro #: G0182616
  • Mfr #: 036130380
Plug Style - Lab Equipment: Standard Power Required: 115V
Voltage: 115 Manufacturers Warranty Length: 3 yr.
Overall Length: 235" Operating Speed: 20 to 100 rpm
Item: Overhead Shaker Material: PTFE/Stainless Steel
Overall Height: 180 in Overall Width: 510 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Plug Style - Lab Equipment Standard, Voltage 115, Overall Height 180 in, Overall Width 510 in

Reviews of Heidolph #036130380