Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Platform Shaker Package, Unimax 220V

  • Zoro #: G0182467
  • Mfr #: 036130530
$9,236.99
  • Includes: Unimax 1010 220V, Heating Module, High Incubator Hood
  • Manufacturers Warranty Length: 3 yr
  • Material: PTFE/Stainless Steel
See full product details
This item ships free.

Heidolph #036130530 Specifications

  • Zoro #: G0182467
  • Mfr #: 036130530
Includes: Unimax 1010 220V, Heating Module, High Incubator Hood Manufacturers Warranty Length: 3 yr
Material: PTFE/Stainless Steel Item: Platform Shaker Package
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Platform Shaker Package, Material PTFE/Stainless Steel, Includes Unimax 1010 220V, Heating Module, High Incubator Hood, Manufacturers Warranty Length 3 yr.

Reviews of Heidolph #036130530