Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pump Head, SS, 1/16 in Tubing Connection
  • Zoro #: G0253438
  • Mfr #: 036150410
$1,236.99
  • Material of Construction: Stainless steel
  • Tubing Connection (In.): 1/16
  • Special Features: Low Pulsation Due to 5 Roller System
See full product details
This item ships free.

Heidolph #036150410 Specifications

  • Zoro #: G0253438
  • Mfr #: 036150410
Material of Construction: Stainless steel Tubing Connection (In.): 1/16
Special Features: Low Pulsation Due to 5 Roller System For Use With: Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
Item: Pump Head Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pump Head, Stainless Steel, Tubing Connection (In.) 1/16, For Use With Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206, Special Features Low Pulsation Due to 5 Roller System

Reviews of Heidolph #036150410