Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pump Head, SS, 7/64 in. Tubing Connection
  • Zoro #: G0253429
  • Mfr #: 036150420
$1,312.99
  • Material of Construction: Stainless steel
  • Item: Pump Head
  • For Use With: Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206
See full product details
This item ships free.

Heidolph #036150420 Specifications

  • Zoro #: G0253429
  • Mfr #: 036150420
Material of Construction: Stainless steel Item: Pump Head
For Use With: Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206 Special Features: Low Pulsation Due to 5 Roller System
Tubing Connection (In.): 7/64 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pump Head, Stainless Steel, Tubing Connection (In.) 7/64, For Use With Mfr. No. PD 5001, PD 5006, PD 5101, PD 5106, PD 5201, PD 5206, Special Features Low Pulsation Due to 5 Roller System

Reviews of Heidolph #036150420